W-MAX MP RED LITHIUM GREASE, GENERAL USE
GRSE-LITHIUM-MP-(W-MAX)-RED-200G
Register now and access more than 125,000 products
Datasheets(X)
Wide range of industrial and automotive applications requiring rigid grease. General lubrication and protection of bearings with shaft size >100 mm/3.9 inches, bearing outer ring, vertical shafts, continuous ambient temperatures >35 °C, propeller shafts, agricultural equipment, large gears, pins, joints, ball joints, threads, wheel hubs of cars and trucks, cardan shafts etc.
Weight of content | 200 g |
Soap base | Lithium |
Min./max. temperature conditions | -20 to 120 °C |
Colour | Red |
Shelf life from production | 70 Month |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.96 g/cm³ |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 120 °C |